_12xxwirexxfestoonxxcablexx543e88.jpeg)
Flat Festoon Crane Cable, 12-Wire, 14 AWG, 50'
Mfr # SFC12W-14AWG-50
Zoro # G702494913
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Reach
50 ft
Color
Yellow
Material
PVC Jacketed Flat cable
Application
Crane Electrification
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFC12W-14AWG-50
Zoro #
G702494913
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cable Size (In.)
12-Conductor 14 AWG
Overall Length (Ft.)
50 ft
Details
Item
Festoon Cable
Reach
50 ft
Color
Yellow
Material
PVC Jacketed Flat cable
Application
Crane Electrification
Description
Starke Flat Festoon Crane Cable is designed specifically for frequent motion and flexing. Applications include festoon systems for cranes, monorails, jib cranes, and many other types of applications where the power must be supplied to traveling equipment. This festoon cable is 12-Wire, 14 AWG, and 50' long.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.