Zoro Homepage

Flat Festoon Crane Cable, 8-Wire, 14 AWG, 100'

  • Mfr # SFC8W-14AWG-100

  • Zoro # G502494830


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Reach
100 ft
Material
PVC Jacketed Flat cable
Color
Yellow
Application
Crane Electrification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC8W-14AWG-100
Zoro #
G502494830
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Size (In.)
8-Conductor 14 AWG
Overall Length (Ft.)
100 ft

Details

Item
Festoon Cable
Reach
100 ft
Material
PVC Jacketed Flat cable
Color
Yellow
Application
Crane Electrification

Description

Starke Flat Festoon Crane Cable is designed specifically for frequent motion and flexing. Applications include festoon systems for cranes, monorails, jib cranes, and many other types of applications where the power must be supplied to traveling equipment. This festoon cable is 8-Wire, 14 AWG, and 100' long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.