Zoro Homepage

Flat Festoon Crane Cable, 8-Wire, 14 AWG, 1000'

  • Mfr # SFC8W-14AWG-1000

  • Zoro # G602494914


product price: $4,058.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Reach
1000 ft
Color
Yellow
Material
PVC Jacketed Flat cable
Application
Crane Electrification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC8W-14AWG-1000
Zoro #
G602494914
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (Ft.)
1000 ft
Cable Size (In.)
8-Conductor 14 AWG

Details

Item
Festoon Cable
Reach
1000 ft
Color
Yellow
Material
PVC Jacketed Flat cable
Application
Crane Electrification

Description

Starke Flat Festoon Crane Cable is designed specifically for frequent motion and flexing. Applications include festoon systems for cranes, monorails, jib cranes, and many other types of applications where the power must be supplied to traveling equipment. This festoon cable is 8-Wire, 14 AWG, and 1000' long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.