Zoro Homepage

Locking Connector, L16-20C, 20 A, 480V AC, 3 Pole, Gray

  • Mfr # STL1620F

  • Zoro # G302494948


product price: $24.95
/ea

Key Features

NEMA Receptacle Configuration
L16-20R
Current Rating
20 A
Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL1620F
Zoro #
G302494948
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Locking Connector
NEMA Receptacle Configuration
L16-20R
Current Rating
20 A
Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
Grounding
Grounded
Housing Color
Gray
Standards
cULus Listed
Application
General Industry
NEMA Plug Configuration
L16-20P

Description

20A 125VAC 3-POLE, 4-WIRE Grounding NEMA L16-20C Locking Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.