_stl520mxx9be0d0.jpeg)
Locking Plug, L5-20P, 20 A, 125V AC, 2 Pole, Gray
Mfr # STL520M
Zoro # G602494877
product price: $19.45
/eaKey Features
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL520M
Zoro #
G602494877
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Locking Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Grounding
Grounded
Housing Color
Gray
Standards
cULus Listed
Application
General Industry
Description
20A 125VAC 2-POLE, 3-WIRE Grounding NEMA L5-20P Locking Connector
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.