Manual End Truck, 6,000 lb, Under-Running, 48in, 7in - 10in Flange Width Range

  • Mfr # SBK-6060-10

  • Zoro # G214236643


product price: $2,210.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Color
Prime Gray
Capacity
6,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBK-6060-10
Zoro #
G214236643
UPC #
-
Country of Origin
United States

Details

Color
Prime Gray
Item
Crane End Truck
Capacity
6,000 lb

Description

The Starke Manual End Truck has been designed to move your hoist and crane system smoothly and safely. Designed for a 3 Ton (6,000 LB) capacity under-running manual bridge crane. The approximate overall length of the end truck is 60" with a wheelbase of 50.5". Flange Width Range: 7" 10". Max bridge width 26'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.