Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual End Truck, 6,000 lb, Under-Running, 60"

  • Mfr # SBK-6060-07

  • Zoro # G402494831


product price: $2,194.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Prime Gray
Capacity
6,000 lb
Load Capacity
3,825 lbs
Wheel Type
6" Machined Steel
Flange Width
4" – 7" Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBK-6060-07
Zoro #
G402494831
UPC #
-
Country of Origin
United States

Dimensions

Flange Width
4" – 7" Adjustable

Details

Color
Prime Gray
Capacity
6,000 lb
Load Capacity
3,825 lbs
Wheel Type
6" Machined Steel
Wheelbase
50.5"

Description

The Starke Manual End Truck has been designed to move your hoist and crane system smoothly and safely. Designed for a 3 Ton (6,000 LB) capacity under-running manual bridge crane. The approximate overall length of the end truck is 60" with a wheelbase of 50.5". Standard 4" – 7" Adjustable Flange Width. Prime Gray.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.