_SPT050Hxxd48c85.jpeg)
Manual Low Headroom Push Trolley, Hook-Type Mount, Steel, 1,000 lb
Mfr # SPT050H
Zoro # G512934913
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Trolley Item
Manual Push Trolley
Fits Beam Flange W
3" – 8.8"
Hoist Mount
Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPT050H
Zoro #
G512934913
UPC #
-
Country of Origin
China
Details
Trolley Item
Manual Push Trolley
Load Capacity
1,000 lb
Fits Beam Flange W
3" – 8.8"
Hoist Mount
Hook
Description
The Starke Low Headroom Plain Trolley is the perfect manual push trolley for all your lifting needs. You'll be able to easily attach any hook mounted hoist, no matter if it's manual or powered. This trolley features machined trolley wheels and has a rated capacity of 1,000 lb. This low headroom push trolley has a hook-type mount which makes it compatible for all hoist brands with standard headroom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.