Zoro Homepage

Manual Low Headroom Push Trolley, Steel, 1,000 lb

  • Mfr # SPT050C

  • Zoro # G602494846


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Manual Push Trolley
Load Capacity
1,000 lb
Standards
GS & CE
Wheel Material
Steel
Hoist Overload Protection
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT050C
Zoro #
G602494846
UPC #
-
Country of Origin
China

Details

Trolley Item
Manual Push Trolley
Load Capacity
1,000 lb
Standards
GS & CE
Wheel Material
Steel
Item
Manual Push Trolley
Hoist Overload Protection
Yes
Hoist Mount
Clevis
Color
Blue
Application
General Industry

Description

The Starke Low Headroom Plain Trolley is the perfect manual push trolley for all your lifting needs. You'll be able to easily attach any hook mounted hoist, no matter if it's manual or powered. This trolley features machined trolley wheels and has a rated capacity of 1,000 lb. This low headroom push trolley has a clevis mount which makes it compatible with any other brand hoist that is not Starke.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.