_SHT100xx47a09e.jpeg)
Manual Push Trolley, Hook Type, 2,000 lb
Mfr # SHT100
Zoro # G602494839
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Trolley Item
Manual Push Trolley
Standards
GS & CE
Wheel Material
Steel
Hoist Mount
Hook Mounted
Hoist Overload Protection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHT100
Zoro #
G602494839
UPC #
-
Country of Origin
China
Details
Trolley Item
Manual Push Trolley
Load Capacity
2,000 lb
Standards
GS & CE
Wheel Material
Steel
Item
Manual Push Trolley
Hoist Mount
Hook Mounted
Hoist Overload Protection
Yes
Color
Blue
Application
General Industry
Description
The Starke Plain Hook Type Trolleys is the perfect solution to move loads easily. The hook type mount allows you to easily attach any type of hoist. This trolley has a 2,000 lb rated capacity.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.