Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz

  • Mfr # SMT20VS-C

  • Zoro # G002494972


product price: $3,647.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Motorized Trolley
Load Capacity
4,000 lb
Phase
3
Standards
GS & CE
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMT20VS-C
Zoro #
G002494972
UPC #
-
Country of Origin
China

Dimensions

Housing Width
12.8 in
Housing Length
8.7 in
Housing Depth
14.7 in

Details

Trolley Item
Motorized Trolley
Load Capacity
4,000 lb
Phase
3
Standards
GS & CE
Item
Motorized Trolley
Number of Speeds
2
Hoist Overload Protection
Yes
Hoist Mount
Hook Mounted
Brake
Magnetic Force Brake
Features
VFD Controls
Color
Grey
Application
General Industry

Description

The Starke Motorized Trolley has variable speed adjustment (27 – 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 – 82 FPM. Metric rated for 4,000 lb. Compatible with 460V 3-Phase voltage. This motorized trolley has a lug mount which makes it compatible only with Starke brand hoists. This motorized trolley has a clevis mount which makes it compatible with other hoist brands that are not Starke.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.