Motorized Trolley for Starke Hoists, 4,000 lb, 2-Speed (27-82 FPM), 230V Single Phase

  • Mfr # SMT20VS-L-230V-1PH

  • Zoro # G606427581


product price:  $3,780.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
4,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMT20VS-L-230V-1PH
Zoro #
G606427581
UPC #
-
Country of Origin
China

Details

Load Capacity
4,000 lb

Description

The Starke Motorized Trolley has variable speed adjustment (27 - 82 FPM) for 2-speed control. It is the perfect solution for when you need long-distance hoist travel. This motorized trolley has variable speeds that range from 27 - 82 FPM. Metric rated for 4,000 lb. Compatible with 460V 3-Phase voltage. Flange width range 4" - 9.25". This motorized trolley has a lug mount which makes it compatible only with Starke brand hoists.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.