Zoro Homepage

Pendant Cable, 10-Conductor, 16 AWG, Attached External Strain Relief, 1000'

  • Mfr # SPCE10-1000

  • Zoro # G314591734


product price: $4,654.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

For Use With
Starke Brand Hoists
Color
Black
Standards
UL Listed
Length
1000 ft
Number of Wires
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCE10-1000
Zoro #
G314591734
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1000 ft

Details

Item
Hoist Pendant Cable
For Use With
Starke Brand Hoists
Color
Black
Standards
UL Listed
Number of Wires
10

Description

The Starke External Strain Relief Pendant Cable is UL Listed and is a direct replacement for Starke hoists.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.