Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Cable, 10 Wire with Ground, External Strain Relief, 250'

  • Mfr # SPCE10-250

  • Zoro # G502497848


product price: $1,318.99
/ea
Free Shipping & Returns

Key Features

For Use With
Starke Brand Hoists
Features
Attached External Strain Relief
Length
250 ft
Material
PVC
Outside Diameter
17/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCE10-250
Zoro #
G502497848
UPC #
-
Country of Origin
China

Dimensions

Length
250 ft
Outside Diameter
17/32"

Details

Item
Hoist Pendant Cable
For Use With
Starke Brand Hoists
Features
Attached External Strain Relief
Material
PVC
Standards
UL Listed
Color
Black
Number of Wires
10

Description

The Starke External Strain Relief Pendant Cable is UL Listed and is compatible with most hoist brands. 250' Length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.