Zoro Homepage

Pendant Cable, 10 Wire with Ground, External Strain Relief, 50'

  • Mfr # SPCE10-50

  • Zoro # G202497841


product price: $328.99
/ea
Free Shipping & Returns

Key Features

For Use With
Starke Brand Hoists
Features
Attached External Strain Relief
Standards
UL Listed
Material
PVC
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCE10-50
Zoro #
G202497841
UPC #
-
Country of Origin
China

Dimensions

Length
50 ft
Outside Diameter
17/32"

Details

Item
Hoist Pendant Cable
For Use With
Starke Brand Hoists
Features
Attached External Strain Relief
Standards
UL Listed
Material
PVC
Color
Black
Number of Wires
10

Description

The Starke External Strain Relief Pendant Cable is UL Listed and is compatible with most hoist brands. 50' Length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.