Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Cable, 6-Conductor, 16 AWG, Attached External Strain Relief, 500'

  • Mfr # SPCE06-500

  • Zoro # G214591735


product price: $1,382.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Starke Brand Hoists
Standards
UL Listed
Color
Black
Length
500 ft
Number of Wires
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCE06-500
Zoro #
G214591735
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
500 ft

Details

Item
Hoist Pendant Cable
For Use With
Starke Brand Hoists
Standards
UL Listed
Color
Black
Number of Wires
6

Description

The Starke External Strain Relief Pendant Cable is UL Listed and is a direct replacement for Starke hoists.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.