_starkexxreplacementxxwirexxropexxcf11f1.jpeg)
Replacement Wire Rope, 11.5 mm, 25Ft.
Mfr # SBD-11WR-25
Zoro # G9245562
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Size
11.5 mm
Length
25 ft
For Use With
Starke Secondary Brake Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBD-11WR-25
Zoro #
G9245562
UPC #
-
Country of Origin
China
Dimensions
Size
11.5 mm
Length
25 ft
Details
Item
Secondary Brake Device Replacement Wire Rope
For Use With
Starke Secondary Brake Device
Description
11.5 mm Replacement Wire Rope for S3KLAS Brake Devices
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.