Zoro Homepage

Replacement Wire Rope, 11.5 mm, 50Ft.

  • Mfr # SBD-11WR-50

  • Zoro # G9243989


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Size
11.5 mm
For Use With
Starke Secondary Brake Device
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBD-11WR-50
Zoro #
G9243989
UPC #
-
Country of Origin
China

Dimensions

Size
11.5 mm
Length
50 ft

Details

Item
Secondary Brake Device Replacement Wire Rope
For Use With
Starke Secondary Brake Device

Description

11.5 mm Replacement Wire Rope for S3KLAS Brake Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.