_starkexxsrlxx50xx7228ac.jpeg)
Self-Retracting Lanyard, 50 ft. Length, Steel Snap Hook, 1 Leg(s), 310 lb Weight Capacity
Mfr # SRLWR-50
Zoro # G9250882
product price: $560.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Color
Black
Standards
 ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A
Material
Nylon, Thermoplastic
Harness End Connection
Steel Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRLWR-50
Zoro #
G9250882
UPC #
-
Country of Origin
China
Dimensions
Length
50 ft.
Strap Width
25/32 in
Details
Item
Self-Retracting Lanyard
Weight Capacity
310 lb
Color
Black
Standards
 ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A
Material
Nylon, Thermoplastic
Harness End Connection
Steel Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook
Max. Working Load
420 lb
Housing Material
Nylon, Thermoplastic
Harness Hook Type
Swivel Snap Hook
Hardware Material
Steel
For Use With
Full Body Harness
Fall Braking System
Centrifugal
Tensile Strength
4200 lb
Harness Hook Gate Opening
3/4 in
Locking Harness Connection Hook Type
Self-Locking Snap Hook
Application
General Industry
Lifeline Material
Wire Rope
Description
The Starke Self-Retracting Lifeline will always be there to stop a fall. Compact and lightweight, this SRL won't hinder your productivity. The 50' wire rope is the perfect length for most tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.