Shock Absorbing Lanyard, 6 ft. Length, Steel Snap Hook, 1 Leg(s), 310 lb Weight Capacity

  • Mfr # SALI-6

  • Zoro # G9250751


product price:  $64.99
/ea

Key Features

Length
6 ft.
Weight Capacity
310 lb
Standards
 ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A
Harness End Connection
Steel Snap Hook
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SALI-6
Zoro #
G9250751
UPC #
-
Country of Origin
China

Dimensions

Length
6 ft.

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb
Color
Yellow
Standards
 ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A
Harness End Connection
Steel Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook
For Use With
Full Body Harness
Application
General Industry
Max. Working Load
310 lb
Harness Hook Gate Opening
2 1/2 in
Harness Hook Type
Swivel Snap Hook
Shock Absorbing Lanyard Type
Tubular Webbing
Hardware Material
Steel
Locking Harness Connection Hook Type
Rebar Hook
Lifeline Material
Polyester

Description

The Starke Internal Shock Absorbing Lanyard is 6' long and comes with a Large Rebar Hook.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.