This item is Discontinued.

Starke Starke Safety Harness, 3XL, 420 lb, Mating Chest/ Tongue Leg Straps, Back D-Ring SDH200-3X

Starke Safety Harness, 3XL, 420 lb, Mating Chest/ Tongue Leg Straps, Back D-Ring (Discontinued)

  • Mfr # SDH200-3X
  • Zoro # G802494943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDH200-3X
Zoro #
G802494943
UPC #
-
Country of Origin
China

Details

Item
Safety Harness
Harness Sizing
3XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
 ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A
Webbing Material
Polyester
Series
Starke
With Belt
No
Padding Location
Shoulders, Back
Hardware Material
Zinc Plated Steel
Harness Color
Blue/Orange
Harness D-Ring Material
Steel

Description

The Starke Deluxe Safety Harness has been designed to meet industry standards and to keep you safe. Comes with deluxe padding for ultimate comfort. Size: 3X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.