Shop STARKE

Starke Safety Harness, XL, 420 lb, Mating Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # SDH200-XL
  • Zoro # G902494799

product price: 
$
88.15
/ea

Key Features

Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDH200-XL
Zoro #
G902494799
UPC #
-
Country of Origin
China
Item
Safety Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
 ANSI A10.32, ANSI Z359.11, OSHA 1926.502, OSHA 1910.140, CSA Z259.10A
Webbing Material
Polyester
Series
Starke
Harness D-Ring Material
Steel
Padding Location
Shoulders, Back
With Belt
No
Harness Color
Blue/Orange
Hardware Material
Zinc Plated Steel

Description

The Starke Deluxe Safety Harness has been designed to meet industry standards and to keep you safe. Comes with deluxe padding for ultimate comfort. Size: XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.