_starkexxbridgexxcontrolxxpanelxxdb4775.jpeg)
VFD Bridge Control Panel, 5 HP, 208V/230V 3-Phase, NEMA 3 Rating
Mfr # SCP-0523
Zoro # G214236636
product price: $4,811.99
/ea
Free Shipping & Returns
Key Features
Features
VFD Technology
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCP-0523
Zoro #
G214236636
UPC #
-
Country of Origin
China
Details
Item
Bridge Control Panel
Features
VFD Technology
Volts/Phase
230V/3 Phase
Max. HP
5
Description
Control panel designed for overhead bridge crane systems. Features a through-the-door mainline disconnect plus over-current circuit protection. Also contains an amber strobe warning light pre-wired to indicate bridge is in motion. Wiring and components neatly installed and labeled allowing easy troubleshooting and traceability. Max Total Amps: 36. Panel Size: 22in x 18in x 10in.
- • Through-the-door mainline disconnect plus over-current circuit protection
- • Amber strobe warning light pre-wired to indicate bridge is in motion
- • Wiring and components neatly installed and labeled allowing easy troubleshooting and traceability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.