Zoro Homepage

VFD Bridge Control Panel, 7 HP, 460V 3-Phase, NEMA 3 Rating

  • Mfr # SCP-0746

  • Zoro # G214236629


product price: $5,729.99
/ea
Free Shipping & Returns

Key Features

Features
VFD Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCP-0746
Zoro #
G214236629
UPC #
-
Country of Origin
China

Details

Item
Bridge Control Panel
Features
VFD Technology
Max. HP
7.5
Volts/Phase
460V/3 Phase

Description

Control panel designed for overhead bridge crane systems. Features a through-the-door mainline disconnect plus over-current circuit protection. Also contains an amber strobe warning light pre-wired to indicate bridge is in motion. Wiring and components neatly installed and labeled allowing easy troubleshooting and traceability. Max Total Amps: 49. Panel Size: 22in x 18in x 10in.


  • • Through-the-door mainline disconnect plus over-current circuit protection
  • • Amber strobe warning light pre-wired to indicate bridge is in motion
  • • Wiring and components neatly installed and labeled allowing easy troubleshooting and traceability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.