Shop STARLITE
Create Account
1204-SC-Sconce Maui Grande Sconce Aluminum Patio Torch Smooth Copper
- Mfr # 1204-SC-Sconce
- Zoro # G004163883
product price:Â
$
227.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1204-SC-Sconce
- Zoro #
- G004163883
- UPC #
- -
- Country of Origin
- China
Description
Maui Grande Sconce Torch Smooth Nickel is hand made and comes with a life time fiber glass wick that never burns away and will stay lit in the snow or rain. Maui Grande torches are larger than the Maui torch and can hold up to 32 ounces of fuel for 24 hours of enjoyment.
Specifications:- Flange Height - 18 in.
- Torch Head - 8 in. wide by 6.5 in. high.
- Total Height - 21 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.