Shop STARLITE
Create Account
SLASCG Solar Lantern Arch Stand Clear Glass
Mfr # SLASCG
Zoro # G603718170
product price: $99.99
/eaUnlock 30-day payment terms
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
- SLASCG
- Zoro #
- G603718170
- UPC #
- -
- Country of Origin
- China
Description
Solar Lantern Arch Stand Clear Glass creates a safe and clean candlelight illumination that requires no wiring for enjoyment on your tabletop. Each solar lantern is made of die-cast aluminum and powder-coated finish in Weathered Brown so it never corrodes, fades or weathers. Each lantern includes 2 AA 1.2 V 600 rechargeable batteries. The candlelight is LED with a manual on⁄off switch. The Solar Lantern Arch Tabletop is 7 in. wide by 8 in. high with six sided glass and stands 15 in. high.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov