SLASFG Solar Lantern Arch Stand Frosted Glass
- Mfr # SLASFG
- Zoro # G503718171
product price:
$
114.99
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
- SLASFG
- Zoro #
- G503718171
- UPC #
- -
- Country of Origin
- China
Description
Solar Lantern Arch Stand Frosted Glass creates a safe and clean candlelight illumination that requires no wiring for enjoyment on your tabletop. Each solar lantern is made of die-cast aluminum and powder-coated finish in Weathered Brown so it never corrodes, fades or weathers. Each lantern includes 2 AA 1.2 V 600 rechargeable batteries. The candlelight is LED with a manual on⁄off switch. The Solar Lantern Arch Tabletop is 7 in. wide by 8 in. high with six sided glass and stands 15 in. high.