DUAL LITE EMERGENCY LIGHT
- Mfr # ELSS75
- Zoro # G904104436
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Injection Molded Thermoplastic
Voltage
120V, 277V
Battery Type
Lithium Iron Phosphate
Indoor/Outdoor
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELSS75
- Zoro #
- G904104436
- UPC #
- -
- Country of Origin
- China
Details
- Housing Material
- Injection Molded Thermoplastic
- Item
- Dual Lite Emergency Light
- Voltage
- 120V, 277V
- Battery Type
- Lithium Iron Phosphate
- Indoor/Outdoor
- Indoor
Description
Dual Lite Emergency Light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.