
Disposable Gloves, Nitrile, M, 200 PK, Pink
Mfr # SMNR203
Zoro # G713085315
product price: $39.89
/pk 200, $0.20/eaKey Features
Size
M
Color
Pink
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMNR203
Zoro #
G713085315
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
M
Details
Item
Disposable Gloves
Color
Pink
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Texture
Textured
Cuff Style
Standard
Description
StarMed Rose Nitrile with Aloe & Vitamin E has what it takes to brighten any environment, from ER to exam room An aloe and vitamin E coating soothes hands and helps prevent skin irritation, while StarMed Roses formulation provides enhanced protection, comfort and tactile sensitivity This glove also features Smart Dispense Technology, Single Glove Delivery packaging, which reduces wrinkles and allows for greater efficiency
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.