Zoro Homepage

Disposable Gloves, Nitrile, M, 2000 PK, Pink

  • Mfr # SMNR203

  • Zoro # G213085341


product price: $379.99
/pk 2000, $0.19/ea
Free Shipping & Returns

Key Features

Size
M
Color
Pink
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMNR203
Zoro #
G213085341
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Pink
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Texture
Textured
Cuff Style
Standard

Description

StarMed Rose Nitrile with Aloe & Vitamin E has what it takes to brighten any environment, from ER to exam room An aloe and vitamin E coating soothes hands and helps prevent skin irritation, while StarMed Roses formulation provides enhanced protection, comfort and tactile sensitivity This glove also features Smart Dispense Technology, Single Glove Delivery packaging, which reduces wrinkles and allows for greater efficiency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.