Shop STARMIX
See all product information
Create Account
Drill Dust Collector, HEPA
- Mfr # 103570
- Zoro # G016601731
product price:Â
$
66.39
/ea
Key Features
Solid Bit Optimal Drilling Range in Concrete
2 3/8 in to 6 5/8 in
Compatible Hose Diameters
1 3/8 in
Maximum Application Diameter
6 5/8 in
Optimal Drilling Range Maximum
6 5/8 in
Filtration Type
HEPA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103570
- Zoro #
- G016601731
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Compatible Hose Diameters
- 1 3/8 in
- Maximum Application Diameter
- 6 5/8 in
Details
- Solid Bit Optimal Drilling Range in Concrete
- 2 3/8 in to 6 5/8 in
- Optimal Drilling Range Maximum
- 6 5/8 in
- Filtration Type
- HEPA
- Extractor Mounting Location
- On-Tool; Work Surface
- Item
- Drill Dust Collector
- Compatible with Manufacturer Part Number
- 103464
- Product Type
- Drill Dust Collector
- OSHA Table 1 Compliant
- Not OSHA Table 1 Compliant
- Standards
- Not Rated
- Application
- Drilling, Grinding
- Compatible Tool Type
- HEPA Vacuum
- Dust Compartment Type
- Separate Vacuum
Description
Drill Dust Collector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.