Zoro Homepage

Dust Extractor, 13.2 gal, 115 V AC, 2 hp

  • Mfr # 103761

  • Zoro # G216381884


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Pickup Type
Dry/Wet
Water Lift
98 in
Includes
(2) Suction Tubes, Fleece Filter Bag, Non-Lined Rubber Hose, Crevice Nozzle, Emptying Bag, Floor Nozzle, Handle Tube with Air Slide, Round Brush, Rubber Nozzle
Tank Material
Plastic
Tank Size
13 1/5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103761
Zoro #
G216381884
UPC #
850063838436
Country of Origin
Germany

Dimensions

Tank Size
13 1/5 gal
Hose Length
17 ft
Overall Width
18 3/10 in
Overall Length
23 2/5 in
Cord Length
26 1/5 ft
Hose Diameter
1 3/8 in
Overall Height
37 4/5 in

Details

Pickup Type
Dry/Wet
Water Lift
98 in
Includes
(2) Suction Tubes, Fleece Filter Bag, Non-Lined Rubber Hose, Crevice Nozzle, Emptying Bag, Floor Nozzle, Handle Tube with Air Slide, Round Brush, Rubber Nozzle
Tank Material
Plastic
Collection Type
Disposable Bag
Standards
OSHA
Features
Electromagnetic Filter Cleaning
OSHA Table 1 Compliant
Yes
Filter Efficiency
99.995%
Air Flow
157 cfm
Series
ISC 1650
Item
Dust Extractor
Filtration Type
HEPA
Voltage
115 V AC
Current
11 A
Sound Level
69 dBA
Kit Contents
(2) Suction Tubes, Fleece Filter Bag, Non-Lined Rubber Hose, Crevice Nozzle, Emptying Bag, Floor Nozzle, Handle Tube with Air Slide, Round Brush, Rubber Nozzle
Power Source
Corded
Tool Weight
40.3 lb
Horsepower
2 hp

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.995 Percent, Air Flow 157 cfm, Voltage 115 V AC, Horsepower 2 hp, Kit Contents (2) Suction Tubes, Fleece Filter Bag, Non-Lined Rubber Hose, Crevice Nozzle, Emptying Bag, Floor Nozzle, Handle Tube with Air Slide, Round Brush, Rubber Nozzle, Pickup Type Dry/Wet, Collection Type Disposable Bag, Tank Size 13 1/5 gal, Hose Diameter 1 3/8 in, Hose Length 17 ft, Power Source Corded, Water Lift 98 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.