Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Extractor, 6.6 gal, 115 V AC, 2 hp

  • Mfr # 103464

  • Zoro # G816381871


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA
Tool Weight
26.9 lb
Air Flow
157 cfm
Hose Diameter
1 3/8 in
Features
Electromagnetic Filter Cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103464
Zoro #
G816381871
UPC #
850063838412
Country of Origin
Germany

Dimensions

Hose Diameter
1 3/8 in
Tank Size
6 3/5 gal
Cord Length
26 1/5 ft
Overall Length
16 9/10 in
Overall Width
15 7/10 in
Overall Height
19 3/10 in
Hose Length
17 ft

Details

Standards
OSHA
Tool Weight
26.9 lb
Air Flow
157 cfm
Features
Electromagnetic Filter Cleaning
Collection Type
Disposable Bag
Filtration Type
HEPA
Water Lift
98 in
Includes
(2) Suction Tubes, Fleece Filter Bag, Plastic Emptying Bag, Non-Lined Rubber Hose, Crevice Nozzle, Floor Nozzle, Handle Tube with Air Slide, Round Suction Brush, Rubber Nozzle
Series
ISC 1625
Filter Efficiency
99.995%
Sound Level
69 dBA
Tank Material
Plastic
OSHA Table 1 Compliant
Yes
Voltage
115 V AC
Item
Dust Extractor
Power Source
Corded
Kit Contents
(2) Suction Tubes, Fleece Filter Bag, Plastic Emptying Bag, Non-Lined Rubber Hose, Crevice Nozzle, Floor Nozzle, Handle Tube with Air Slide, Rubber Nozzle, Round Suction Brush
Pickup Type
Dry/Wet
Current
11 A
Horsepower
2 hp

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.995 Percent, Air Flow 157 cfm, Voltage 115 V AC, Horsepower 2 hp, Kit Contents (2) Suction Tubes, Fleece Filter Bag, Plastic Emptying Bag, Non-Lined Rubber Hose, Crevice Nozzle, Floor Nozzle, Handle Tube with Air Slide, Rubber Nozzle, Round Suction Brush, Pickup Type Dry/Wet, Collection Type Disposable Bag, Tank Size 6 3/5 gal, Hose Diameter 1 3/8 in, Hose Length 17 ft, Power Source Corded, Water Lift 98 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.