Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Extractor, 6.6 gal, 115 V AC, 2 hp

  • Mfr # 103860

  • Zoro # G916381825


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA
Kit Contents
Fleece Filter Bag, Non-Lined Rubber Hose, Crevice Nozzle, Rubber Nozzle
Pickup Type
Dry/Wet
Series
ISC 1625
Water Lift
98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103860
Zoro #
G916381825
UPC #
850063838429
Country of Origin
Germany

Dimensions

Overall Height
19 3/10 in
Hose Length
17 ft
Hose Diameter
1 3/8 in
Overall Length
16 9/10 in
Overall Width
15 7/10 in
Tank Size
6 3/5 gal
Cord Length
26 1/5 ft

Details

Standards
OSHA
Kit Contents
Fleece Filter Bag, Non-Lined Rubber Hose, Crevice Nozzle, Rubber Nozzle
Pickup Type
Dry/Wet
Series
ISC 1625
Water Lift
98 in
Voltage
115 V AC
OSHA Table 1 Compliant
Yes
Air Flow
157 cfm
Features
Electromagnetic Filter Cleaning
Tool Weight
26.9 lb
Includes
Fleece Filter Bag, Non-Lined Rubber Hose, Crevice Nozzle, Rubber Nozzle
Filter Efficiency
99.995%
Sound Level
69 dBA
Filtration Type
HEPA
Item
Dust Extractor
Tank Material
Plastic
Current
11 A
Collection Type
Disposable Bag
Power Source
Corded
Horsepower
2 hp

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.995 Percent, Air Flow 157 cfm, Voltage 115 V AC, Horsepower 2 hp, Kit Contents Fleece Filter Bag, Non-Lined Rubber Hose, Crevice Nozzle, Rubber Nozzle, Pickup Type Dry/Wet, Collection Type Disposable Bag, Tank Size 6 3/5 gal, Hose Diameter 1 3/8 in, Hose Length 17 ft, Power Source Corded, Water Lift 98 in, Sound Level 69 dBA, Cord Length 26 3/16 ft, Current 11 A, Features Electromagnetic Filter Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.