Zoro Homepage

Dust Extractor, 9.2 gal, 115 V AC, 2 hp

  • Mfr # 103365

  • Zoro # G816381857


product price: $821.99
/ea
Free Shipping & Returns

Key Features

OSHA Table 1 Compliant
Yes
Includes
(2) Suction Tubes, Fleece Filter Bag, Non-Lined Rubber Hose, Crevice Nozzle, Emptying Bag, Handle Tube with Air Slide, Round Brush, Rubber Nozzle
Series
ISP 1635
Voltage
115 V AC
Sound Level
69 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103365
Zoro #
G816381857
UPC #
850063838405
Country of Origin
Germany

Dimensions

Hose Diameter
1 3/8 in
Tank Size
9 1/5 gal
Hose Length
17 ft
Overall Height
36 1/5 in
Overall Length
26 in
Overall Width
15 7/10 in
Cord Length
26 1/5 ft

Details

OSHA Table 1 Compliant
Yes
Includes
(2) Suction Tubes, Fleece Filter Bag, Non-Lined Rubber Hose, Crevice Nozzle, Emptying Bag, Handle Tube with Air Slide, Round Brush, Rubber Nozzle
Series
ISP 1635
Voltage
115 V AC
Sound Level
69 dBA
Features
Electromagnetic Filter Cleaning
Standards
OSHA
Collection Type
Disposable Bag
Filter Efficiency
99.995%
Tank Material
Plastic
Power Source
Corded
Pickup Type
Dry/Wet
Water Lift
94 in
Air Flow
157 cfm
Tool Weight
37 lb
Kit Contents
(2) Suction Tubes, Fleece Filter Bag, Non-Lined Rubber Hose, Crevice Nozzle, Emptying Bag, Handle Tube with Air Slide, Round Brush, Rubber Nozzle
Item
Dust Extractor
Filtration Type
HEPA
Current
11 A
Horsepower
2 hp

Description

Dust Extractor, Filtration Type HEPA, OSHA Table 1 Compliant Yes, Filter Efficiency 99.995 Percent, Air Flow 157 cfm, Voltage 115 V AC, Horsepower 2 hp, Kit Contents (2) Suction Tubes, Fleece Filter Bag, Non-Lined Rubber Hose, Crevice Nozzle, Emptying Bag, Handle Tube with Air Slide, Round Brush, Rubber Nozzle, Pickup Type Dry/Wet, Collection Type Disposable Bag, Tank Size 9 1/5 gal, Hose Diameter 1 3/8 in, Hose Length 17 ft, Power Source Corded, Water Lift 94 in, Sound Level 69 dBA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.