Pre-Separator, HEPA
- Mfr # 103402
- Zoro # G616601742
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Standards
Not Rated
Product Type
Pre-Separator
Extractor Mounting Location
On-Tool
Compatible with Manufacturer Part Number
1625, 1650
Compatible Tool Type
Unifix Adapter Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103402
- Zoro #
- G616601742
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Compatible Hose Diameters
- 1 3/8 in
Details
- Standards
- Not Rated
- Product Type
- Pre-Separator
- Extractor Mounting Location
- On-Tool
- Compatible with Manufacturer Part Number
- 1625, 1650
- Compatible Tool Type
- Unifix Adapter Plate
- Item
- Pre-Separator
- Kit Contents
- Clear Containment Bag
- OSHA Table 1 Compliant
- Part of OSHA Table 1 Compliant Solution
- Dust Compartment Type
- Separate Vacuum
- Filtration Type
- HEPA
- Application
- Drilling, Grinding, Milling, Sawing
- Wet or Dry Use
- Dry/Wet
Description
Pre-Separator, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style Not Applicable, Application Drilling, Grinding, Milling, Sawing, Compatible Hose Diameters 1 3/8 in, Wet or Dry Use Dry/Wet, Filtration Type HEPA, Maximum Application Diameter Not Applicable, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Pre-Separator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.