1-3/16" (30mm) Bi-Metal HSS Hole Saw with Arbor
Mfr # ADCH0136
Zoro # G4859666
product price: $16.15
/eaKey Features
Primary Saw Application
Wood, Metal and Steel
Saw Dia.
1-3/16"
Tooth Material
Bi-Metal
Max. Cutting Depth
2"
Arbor Design
Built-In Arbor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADCH0136
Zoro #
G4859666
UPC #
049659009033
Country of Origin
China
Dimensions
Saw Dia.
1-3/16"
Max. Cutting Depth
2"
Thread Size
1/2-20
Details
Primary Saw Application
Wood, Metal and Steel
Tooth Material
Bi-Metal
Arbor Design
Built-In Arbor
Teeth per Inch
5 to 6
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Application
Hand Held or Fixed Drills
Description
Bi-Metal Hole Saw,w/Arbor,1-3/16 In.,30mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.