100mm Fast Cut Metric Hole Saw Bi-Metal HSS
Mfr # FCH100M-G
Zoro # G4858178
product price: $23.65
/eaKey Features
Primary Saw Application
Sheet Metal, Corrugated or Perforated Steel
Saw Dia.
100 mm
Tooth Material
Bi-Metal
Max. Cutting Depth
1-5/8"
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCH100M-G
Zoro #
G4858178
UPC #
049659005479
Country of Origin
China
Dimensions
Saw Dia.
100 mm
Max. Cutting Depth
1-5/8"
Thread Size
5/8-18
Details
Primary Saw Application
Sheet Metal, Corrugated or Perforated Steel
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
5.5
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Application
Ideal for Thinner Gauge Material, Applications with Interrupted Cuts
Description
BiMetal Fast Cut Metric Hole Saw, 100mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.