Zoro Homepage

12 ft. Tape Measures, 1/2" Blade

  • Mfr # KTX12-12-N

  • Zoro # G4856428


product price: $8.39
/ea
Sold in multiples of 6 for $50.34

Key Features

Blade Length
12 ft.
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTX12-12-N
Zoro #
G4856428
UPC #
049659306491
Country of Origin
China

Dimensions

Blade Length
12 ft.
Blade Width
1/2"

Details

Item
Tape Measure,1/2 in x 12 ft. 1/16 in
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Case Color
Red
Graduations
1/16"
Tape Measure Product Grouping
Tape Measures
Belt Clip
Steel
Blade Coating
Nylon
Blade Color
Yellow

Description

This Starrett KTX12-12-N 12 ft. Tape Measure is a must have for any serious worker. It has been built to last and will meet the demands of the job. The tape measure has a 12 ft blade length, 1/2" blade width and SAE graduations. The ABS plastic case is both sturdy and durable, while the steel belt clip ensures that you can keep it close at hand. This red tape measure also features a yellow blade with nylon coating, making it easy to read from a distance. The Starrett KTX12-12-N Tape Measure will make your work easier and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.