13/16" Diamond Grit Hole Saw
Mfr # KD0136-N
Zoro # G0719665
product price: $36.19
/eaKey Features
Primary Saw Application
Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
Tooth Material
Diamond Grit
Application
Floor and Wall Tiles, Stone Work Surfaces, Building Materials
Max. Cutting Depth
1-5/8"
Arbor Design
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD0136-N
Zoro #
G0719665
UPC #
049659128710
Country of Origin
China
Dimensions
Max. Cutting Depth
1-5/8"
Thread Size
1/2-20
Saw Dia.
1-3/16"
Details
Primary Saw Application
Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
Tooth Material
Diamond Grit
Application
Floor and Wall Tiles, Stone Work Surfaces, Building Materials
Arbor Design
Not Included
Item
13/16IN Diamond Grit Holesaw
Hole Saw Product Grouping
Hole Saws
Description
13/16IN Diamond Grit Holesaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.