Zoro Homepage

15m Tape Measures, 3/8" Blade

  • Mfr # 530-15CM

  • Zoro # G4856236


product price: $43.85
/ea
Sold in multiples of 6 for $263.10

Key Features

Blade Length
15m
Measurement Type
Metric
Graduation Marks
1mm
Case Material
Vinyl/Steel
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530-15CM
Zoro #
G4856236
UPC #
049659659566
Country of Origin
China

Dimensions

Blade Length
15m
Blade Width
3/8"

Details

Item
Tape Measure,3/8"x 15 Meters
Measurement Type
Metric
Graduation Marks
1mm
Case Material
Vinyl/Steel
Blade Material
Steel
Tip Style
Folding Hook Ring
Case Color
Black
Belt Clip
No
Graduations
1mm
Blade Color
Yellow
Tape Measure Product Grouping
Tape Measures

Description

Tape Measure,3/8 In.x 15 Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.