Zoro Homepage

15m Tape Measures, 3/8" Blade

  • Mfr # LHY530-15CM

  • Zoro # G4855929


product price: $21.85
/ea

Key Features

Blade Length
15m
Measurement Type
Metric
Graduation Marks
Millimeters
Blade Material
Steel
Tip Style
Hook ring attached
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHY530-15CM
Zoro #
G4855929
UPC #
049659659702
Country of Origin
China

Dimensions

Blade Length
15m
Blade Width
3/8"

Details

Item
Starrett Replacement Tape 15m
Measurement Type
Metric
Graduation Marks
Millimeters
Blade Material
Steel
Tip Style
Hook ring attached
Blade Coating
Polyurethane
Graduations
Millimeters
Blade Color
Yellow
Tape Measure Product Grouping
Tape Measures

Description

Starrett Replacement Tape 15m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.