16 ft. Tape Measures, 1" Blade
Mfr # KTX1-16-N
Zoro # G4856446
product price: $13.19
/eaSold in multiples of 6 for $79.14
Key Features
Blade Length
16 ft.
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTX1-16-N
Zoro #
G4856446
UPC #
049659306538
Country of Origin
China
Dimensions
Blade Length
16 ft.
Blade Width
1"
Details
Item
Tape Measure,1"x 16 ft. 1/16mm
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Case Color
Red
Tape Measure Product Grouping
Tape Measures
Blade Coating
Nylon
Graduations
1/16"
Blade Color
Yellow
Belt Clip
Steel
Description
Tape Measure,1 In.x 16 ft. 1/16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.