Zoro Homepage

16 ft. Tape Measures, 3/4" Blade

  • Mfr # KTX34-16-N

  • Zoro # G4856349


product price: $11.79
/ea
Sold in multiples of 6 for $70.74

Key Features

Blade Length
16 ft.
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTX34-16-N
Zoro #
G4856349
UPC #
049659604009
Country of Origin
China

Dimensions

Blade Length
16 ft.
Blade Width
3/4"

Details

Item
Tape Measure,3/4"x 16 ft. 1/16mm
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Case Color
Red
Belt Clip
Steel
Tape Measure Product Grouping
Tape Measures
Blade Color
Yellow
Graduations
1/16"
Blade Coating
Nylon

Description

This Starrett KTX34-16-N 16 ft. Tape Measure is a lightweight and durable tool that will make your job easier. The 1/16" graduations make it accurate, while the nylon coating ensures you get a smooth readout. The 16 ft tape measure has a 3/4" blade width and an SAE measurement type. This product has a yellow blade color with red case color and steel belt clip, blade coating, and blade material. With its ABS plastic case material, this tape measure is both lightweight and durable. For fast and easy measuring on the go, you can't go wrong with this Starrett KTX34-16-N 16 ft. Tape Measure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.