2-9/16" Tungsten Carbide Tipped Hole Saw, Multi-Purpose
Mfr # MPH0296
Zoro # G0718798
product price: $22.45
/eaKey Features
Primary Saw Application
Wood, MDF, Plastics and Plasterboard
Saw Dia.
2-9/16"
Tooth Material
Carbide Tipped
Max. Cutting Depth
2-1/8"
Arbor Design
Arbor Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPH0296
Zoro #
G0718798
UPC #
-
Country of Origin
China
Dimensions
Saw Dia.
2-9/16"
Max. Cutting Depth
2-1/8"
Thread Size
5/8-18
Details
Primary Saw Application
Wood, MDF, Plastics and Plasterboard
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Teeth per Inch
3
Item
Hole Saw
Application
Cutting of Non-Metallics, Use in Mains and Battery Powered Tools
Hole Saw Product Grouping
Hole Saws
Description
Ho/S, 2 9/16IN Tct Multi-Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.