Zoro Homepage

2" Diamond Grit Hole Saw

  • Mfr # KD0200-N

  • Zoro # G0719595


product price: $50.19
/ea
Sold in multiples of 10 for $501.90

Key Features

Primary Saw Application
Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
Tooth Material
Diamond Grit
Application
Floor and Wall Tiles, Stone Work Surfaces, Building Materials
Max. Cutting Depth
1-5/8"
Arbor Design
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD0200-N
Zoro #
G0719595
UPC #
049659128796
Country of Origin
China

Dimensions

Max. Cutting Depth
1-5/8"
Thread Size
5/8-18
Saw Dia.
2"

Details

Primary Saw Application
Acrylic, Ceramic, Porcelain, Glass, Stone, Fiberglass, Brick and Masonry
Tooth Material
Diamond Grit
Application
Floor and Wall Tiles, Stone Work Surfaces, Building Materials
Arbor Design
Not Included
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.