Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/2" Tungsten Carbide Tipped Hole Saw, Multi-Purpose

  • Mfr # MPH0312

  • Zoro # G0718770


product price: $29.45
/ea

Key Features

Primary Saw Application
Wood, MDF, Plastics and Plasterboard
Saw Dia.
3-1/2"
Tooth Material
Carbide Tipped
Max. Cutting Depth
2-1/8"
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPH0312
Zoro #
G0718770
UPC #
049659689617
Country of Origin
China

Dimensions

Saw Dia.
3-1/2"
Max. Cutting Depth
2-1/8"
Thread Size
5/8-18

Details

Primary Saw Application
Wood, MDF, Plastics and Plasterboard
Tooth Material
Carbide Tipped
Arbor Design
Arbor Not Included
Teeth per Inch
4
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Application
Cutting of Non-Metallics, Use in Mains and Battery Powered Tools

Description

Ho/S, 3 1/2IN Tct Multi-Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.