Zoro Homepage

3" Carbide Tipped Hole Saw

  • Mfr # CT300

  • Zoro # G0719227


product price: $39.55
/ea
Sold in multiples of 10 for $395.50

Key Features

Primary Saw Application
Wood, PVC, Fiberglass
Tooth Material
Tungsten Carbide Tipped
Application
Use in Mains and Battery Operated Tools
Max. Cutting Depth
1-5/8"
Arbor Design
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT300
Zoro #
G0719227
UPC #
049659656312
Country of Origin
China

Dimensions

Max. Cutting Depth
1-5/8"
Thread Size
5/8-18
Saw Dia.
3"

Details

Primary Saw Application
Wood, PVC, Fiberglass
Tooth Material
Tungsten Carbide Tipped
Application
Use in Mains and Battery Operated Tools
Arbor Design
Not Included
Teeth per Inch
3
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws

Description

Hole Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.