Zoro Homepage

30 ft. Tape Measures, 1" Blade

  • Mfr # KTX1-30-N

  • Zoro # G4856385


product price: $22.79
/ea
Sold in multiples of 6 for $136.74

Key Features

Blade Length
30 ft.
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTX1-30-N
Zoro #
G4856385
UPC #
049659306576
Country of Origin
China

Dimensions

Blade Length
30 ft.
Blade Width
1"

Details

Item
Tape Measure,1"x 30 ft. 1/16mm
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Case Color
Red
Tape Measure Product Grouping
Tape Measures
Graduations
1/16"
Belt Clip
Steel
Blade Color
Yellow
Blade Coating
Nylon

Description

Tape Measure,1 In.x 30 ft. 1/16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.