30m Tape Measures, 3/8" Blade
Mfr # LHY530-30CM
Zoro # G4855901
product price: $35.35
/eaKey Features
Blade Length
30m
Measurement Type
Metric
Graduation Marks
Millimeters
Blade Material
Steel
Tip Style
Hook ring attached
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHY530-30CM
Zoro #
G4855901
UPC #
049659659726
Country of Origin
China
Dimensions
Blade Length
30m
Blade Width
3/8"
Details
Item
Starrett Replacement Tape 30m
Measurement Type
Metric
Graduation Marks
Millimeters
Blade Material
Steel
Tip Style
Hook ring attached
Blade Color
Yellow
Blade Coating
Polyurethane
Tape Measure Product Grouping
Tape Measures
Graduations
Millimeters
Description
Starrett Replacement Tape 30m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.